Zoro Select
Flexible Coupling, For Pipe Size 5" x 5"
Mfr # 1056-55
Zoro # G1023093
$16.95
5% off
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 5"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Elastomeric Polyvinyl Chloride
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Coupling
Explore More Products
- ZORO SELECT Flexible Coupling, For Pipe Size 2x1-1/2" 1056-215
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 4" 1060-44
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 5" 1056-65
- ZORO SELECT Drain Trap Connector, 1-1/4" Inside dia. 86012
- ZORO SELECT No Hub Coupling, For Pipe Size 1-1/2" DXNH156-150
- ZORO SELECT Shielded Coupling, For Pipe Size 2x1-1/2" 3001-215
- ZORO SELECT Flex Coupling, For Pipe 1-1/2"x1-1/4" DX156-150125
- ZORO SELECT Flex Coupling, For Pipe Size 10" x 10" DX156-1010
- ZORO SELECT Flexible Coupling, For Pipe Size 4" x 2" DX156-42
- ZORO SELECT Flexible Coupling, For Pipe Size 4x1-1/2" 1056-415
- ZORO SELECT Shielded Transition Coupling, 4.3 psi DX5002-44RC
- Zoro Select Flexible Pipe Fittings