Ridgid
Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in
Mfr # 300
Zoro # G1023172
Free Shipping & Returns
$3,146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V
- HP 1/2 hp
- Phase Single-Phase
- Features Portable
- Corded/Cordless Corded
Replacement Parts
Explore More Products
- RIDGID Model 535 Power Threading Machine, 93287, Hammer Chuck, 1/2" - 2" NPT 535
- RIDGID Pipe Threading and Cutting Machines, 1/2 in to 1-1/4 in, Rod: No Rod Bolt: No Bolt 600-I
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 1-1/4 in, Rod: 1/4 in to 1-1/8 in 300 Complete
- RIDGID RIDGID® Model No. 700 Power Drive, 115V, 50/60 Hz 41935
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in 93287/92467
- RIDGID Electric Pipe Cutter, 2-1/2 to 8 In 258
- RIDGID Threading Machine, 18 to 2 Pipe, 14 to 2 Bolt, 115V AC, 12 hp, 38 RPM, 310 L x 168 H x 245 W 59927
- RIDGID Ridgid 15682 Model 300 Complete Pipe Threading Machine, 115V 15682
- RIDGID Drain Cleaner, Model K-7500, 5/8in Pigtail K-7500
- WHEELER-REX Sidekick III, 2 Die Heads 8993
- ROTHENBERGER Pipe Threading and Cutting Machines, 1/2 in to 4 in, Rod: No Rod Bolt: 3/8 in to 2 in 63006
- Ridgid Pipe Threading and Cutting Machines