Zoro Select
Rod, SS, 303, 3/4 In Dia x 1 Ft L
Mfr # 2EWZ5
Zoro # G1023224
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 303
- Finish Unpolished
- Type Corrosion Resistant
- Standards AISI 303, AMS 5640 T Type 1, ASTM A484, ASTM A582, UNS S30300
- Temper Annealed
Explore More Products
- ZORO SELECT Rod, SS, 303, 2 1/2 In Dia x 3 Ft L 2EXC5
- ZORO SELECT Rod, SS, 303, 1 1/2 In Dia x 3 Ft L 2EXB9
- ZORO SELECT Rod, SS, 303, 1 In Dia x 6 Ft L 2EXD6
- ZORO SELECT Rod, SS, 416, 1 1/4 In Dia x 6 Ft L 2AVB1
- ZORO SELECT Rod, SS, 440C, 1 1/2 In Dia x 6 Ft L 2EXP7
- ZORO SELECT Rod, 316, SS, 1 3/4 In Dia x 1 Ft L 3ANN3
- ZORO SELECT SS Round Bar 13-8, 60 in Overall L 20601_60_0
- ZORO SELECT SS Round Rod, 36 in Overall L 416r1.875-36
- ZORO SELECT Rod Stock, SS, 6 in Overall L 6R.75-6
- ZORO SELECT Round Rod, SST, 5/16in Dia. x 36 In. L, PK3 7142
- ZORO SELECT Rod Stock, SS, 3 ft Overall L 0R.937-36
- Zoro Select Stainless Steel Rods