Dexter Russell
Pizza Cutter 4 In
Mfr # 18023
Zoro # G1023377
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- DEXTER RUSSELL S104Sc Parers 3 Pack 15453
- DEXTER RUSSELL Boning Hook -1/4 In Dia 55 In 09153
- DEXTER RUSSELL Bakers Spatula 6 In 17413
- DEXTER RUSSELL Mini Turner 25 In 19663
- DEXTER RUSSELL Scal S104Scs In Red, White / Blue 3 Pack 15423
- DEXTER RUSSELL Duo Edge Roast Slicer 12 In 13473
- DEXTER RUSSELL S170L Spreaders 3 Pack 18293
- DEXTER RUSSELL Frankfurt Skinner 1-3/4 In 09553
- DEXTER RUSSELL Clip Point Deboning Knife 4-1/4 In 11443
- CRESTWARE Mushroom Slicer, 8 Cuts, 1/4 in W, Aluminum AMS
- KOOLMORE Deli Meat Slicer with 10” Carbon Steel Blade for Cutting and Slicing Food, Electric Cutter CMS-10S
- Dexter Russell Peelers, Cutters and Slicers