Shop Alternate Products
This Product is Discontinued
Speedaire
Rotary Actuator, 0 to 90 Deg., 2 In Bore (Discontinued)
Mfr # 5PFG6
Zoro # G1023757
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 4.875 in
- Length 15.216 in
- Housing Material ALuminum
- Keyway Length 1 1/2 in
- Shaft Type Alloy Steel