Zoro Select
PVC Elbow, 90 Degrees, FNPT x FNPT, 3/4 in Pipe Size
Mfr # 808-007
Zoro # G1023845
$12.29
52% off
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/4 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type FNPT x FNPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- ZORO SELECT PVC 90 Degree Elbow, Hub, 6 in Pipe Size 1WKV8
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 4 in Pipe Size 1WKG3
- ZORO SELECT PVC, Stainless Steel Union, Socket x FNPT, 1-1/4 in Pipe Size 8059-012SR
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 1/4 in x 1 in Pipe Size 1436132
- ZORO SELECT PVC Hex Head Plug, MNPT, 2 in Pipe Size 850-020
- ZORO SELECT Tee, 12 in Pipe Size, Schedule 40, Socket 401120
- ZORO SELECT PVC Bull Nose Tee, Socket, 4 in Pipe Size P441-040
- ZORO SELECT PVC Reducing Wye, Socket x Socket x Socket, 6 in x 6 in x 3 in Pipe Size 870-530FB
- ZORO SELECT PVC Coupling, Solvent x Solvent, 1-1/2 in Pipe Size H429015LS
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 2 1/2 in x 1 1/2 in Pipe Size 837-291
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 1-1/2 in Pipe Size 1WKG5
- Zoro Select PVC Pipe Fittings