Dexter Russell
Steak Turner, High Heat 8 In X 4 In
Mfr # 19733H
Zoro # G1024101
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Steak Turner, High Heat 8 In X 4 In
Explore More Products
- DEXTER RUSSELL Turner 4 In X 2 In 16080
- DEXTER RUSSELL Hamburger Turner, 13 1/4 In, White 16383
- DEXTER RUSSELL Long Handle Turner 8 In X 3 In 16130
- DEXTER RUSSELL Perforated Cake Turner 8 In X 3 In 31647
- DEXTER RUSSELL 8 in x 3 in Yellow Turner S286-8Y-PCP
- DEXTER RUSSELL Hamburger Turner 4 In X 3 In 16150
- DEXTER RUSSELL Hamburger Turner 5 In X 4 In 16443
- DEXTER RUSSELL Turner 4 In X 2 In 19773
- DEXTER RUSSELL Perforated Cake Turner, High-Heat, 8"X3" 31647H
- DANSONS 14x8 Defrosting Tray 67276
- KRAMPOUZ Crepe Griddle Abrasive Stone APA1
- Dexter Russell Cooking Utensils