Dexter Russell
Hamburger Turner, High Heat 5 In X 4 In
Mfr # 19723H
Zoro # G1024129
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Hamburger Turner, High Heat 5 In X 4 In
Explore More Products
- DEXTER RUSSELL Hamburger Turner 6 In X 3 In 19680
- DEXTER RUSSELL Long Handle Turner 8 In X 3 In 19740
- DEXTER RUSSELL Square End Turner, High Heat 8 In X 3 In 19613H
- DEXTER RUSSELL Turner 4 In X 2 In 16080
- DEXTER RUSSELL Hamburger Turner 5 In X 3 In 19960
- DEXTER RUSSELL Pancake Turner 4 In X 25 In 31641
- DEXTER RUSSELL Hamburger Turner, High-Heat, 5" X 4" 31648H
- DEXTER RUSSELL Hamburger Turner, Square End 8 In X 3 In 16390
- DEXTER RUSSELL Hamburger Turner 5 In X 4 In 16443
- MUNDIAL 3 in x 8 in High Heat Solid Stainless Steel Turner 5683HH
- GORDON BRUSH Redtree R27700 7 In. Fiberglass Resin Roller; Case Of 12 R27700
- Dexter Russell Cooking Utensils