Dexter Russell
Duo Edge Roast Slicer 12 In
Mfr # 13032
Zoro # G1024226
Free Shipping & Returns
$75.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- DEXTER RUSSELL Sani-Safe® 4 in Pizza Cutter P177AP-PCP
- DEXTER RUSSELL 4 in Basics® Griddle Scraper P94850
- DEXTER RUSSELL Bakers Spatula 6 In 17413
- DEXTER RUSSELL Frosting Spatula 65 In 19803
- DEXTER RUSSELL Scalloped Roast Slicer 12 In 29353
- DEXTER RUSSELL Bakers Spatula 12 In 19983
- DEXTER RUSSELL 2 3/4 Pizza Cutter 18030
- DEXTER RUSSELL Scalloped Utility Slicer 9 In 29363
- DEXTER RUSSELL Bakers Spatula 8 In 17160
- GLOBE Drive Belt Gc12D D55
- MERCER CUTLERY Paring Knife, 3 1/2 In M20003
- Dexter Russell Peelers, Cutters and Slicers