Anvil
2-1/2" Flanged x Female NPT Cast Iron 90 Degree Elbow Class 125
Mfr # 0300200201
Zoro # G1024265
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 125
- Pipe Size - Pipe Fitting 2-1/2"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL 3" Cast Iron 90 Degree Elbow 0300200409
- ANVIL 2" x 2" x 1/2" Cast Iron Reducing Tee 0300047008
- ANVIL Black Forged Steel 90 Degree Elbow Class 3000 0361100605
- ANVIL Malleable Iron 45 Degree Elbow Class 150 0310023809
- ANVIL Black Forged Steel Reducing Tee Class 3000 0361123409
- ANVIL Malleable Iron Hex Bushing Class 150 0318907003
- ANVIL Black Forged Steel Reducer Insert Class 3000 0362210205
- ANVIL Cross, Forged Steel, 3 in, Class 2000 0361038003
- ANVIL Coupling, Forged Steel, 3/4 in, Socket 0362645103
- ANVIL Cast Iron Tee Class 125 0300031804
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum ZUSA-PF-5682
- Anvil Fittings