Speedaire
Foot Bracket, 63mm Bore
Mfr # CG-L063SUS
Zoro # G1024825
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 63 mm
- Mount Type Flange, Foot
- Material Stainless Steel
- Fits 5VGJ9 to 5VGK7, 5VHC9 to 5VHD7
- Includes Brackets
Explore More Products
- SPEEDAIRE Pivot Bracket, 3/4 to 1-1/16 In Bore NCM-PE075
- SPEEDAIRE Bracket, Clevis 6X475
- SPEEDAIRE Side Lug Mount, 2 In 1A255
- SPEEDAIRE Bracket, Clevis, 2 In 6X473
- SPEEDAIRE Cylinder Mounting Hdw Foot Bracket 5VKV8
- SPEEDAIRE Rear Flange Mounting Kit 6X470
- SPEEDAIRE Foot Bracket, 80mm Bore CG-L080SUS
- SPEEDAIRE Rear Flange Mounting Kit, 3-1/4 In Bor 5YCH9
- SPEEDAIRE Autoswitch Mount, 80mm, 100mm Bore BT-06
- FESTO Hex Nut MSK-M22X1, 5 MSK-M22X1,5
- SPEEDAIRE Cylinder Mounting Rod Clevis With Pin 5VKW0
- Speedaire Cylinder Mounting Hardware