Shop Alternate Products
This Product is Discontinued
Cdi
Torque Sensor, 1/4 in Dr, 20 to 200 in lb (Discontinued)
Mfr # 2001-I-MT
Zoro # G1025096
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Features Electronic Data Collection System, Reads Directly From The Fastener
- Torque Range 20 to 200 in.-lb.
- Accuracy +/-1.00% CW/CCW, From 10 to 100% of Full Scale
- Overall Length 2-1/8"