Shop Alternate Products
This Product is Discontinued
Dewalt
3/8" x 21" x 23-1/2" High Impact Carbide SDS+ (Discontinued)
Mfr # DW5532
Zoro # G1025184
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64"
- Drilling Length 21 in
- Overall Length 23-1/2"