Thomson
Shaft Support, 1.250 In Bore, 1.380 In H
Mfr # FSB20
Zoro # G1026523
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width (In.) 3.13 in
- Bolt Size 1/4 in
- Flange Thickness (In.) 0.75 in
- Overall Height (In.) 3.13 in
- For Use With Thomson 60 Case(R)LinearRace(R) Shafting
Explore More Products
- THOMSON Shaft Support Block, 0.500 In Bore SB8
- THOMSON Shaft Support Block, 0.750 In Bore, 2.125 SB12
- THOMSON Shaft Support Block, 1.000 In Bore SB16
- THOMSON Shaft Support Block, 0.500 In Bore FSB8
- THOMSON Shaft Support, 0.625 In Bore, 1.750 In H SB10
- THOMSON Shaft Support, 0.375 In Bore, 1.190 In H SB6
- THOMSON Shaft Support Block, 1.000 In Bore FSB16
- DAYTON Shaft Support, 0.750 In Bore, 2.055 In H 2CNU9
- SIMPLICITY Flange Base, For PST16 PBH1000
- WESTGATE LLHB-90W-50K-D4TH GENERATION OF LINEAR HIGH BAYS LLHB-90W-50K-D
- SIMPLICITY Square Bearing, 4 Sided, For PST24 SBL16-4E
- Thomson Linear Square Shafting