Hunter
Ceiling Fan Downrod, Steel, 24 In. L
Mfr # 26021
Zoro # G1028133
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brushed Nickel
- For Use With Hunter Ceiling Fans
Explore More Products
- HUNTER Perma-Lock Downrod, 36", Brushed Nickel 26022
- HUNTER Ceiling Fan Downrod, 12 In. L 26019
- HUNTER Ceiling Fan Downrod, Bright Brass, Steel 26313
- HUNTER Ceiling Fan Downrod, Textured Black, Steel 26227
- HUNTER Ceiling Fan Downrod, 24 In. L, Steel 26319
- HUNTER Extension Downrod, 72", Noble Bronze 99300
- HUNTER Ceiling Fan Downrod, 24", Polished Nickel 99282
- HUNTER Extension Downrod, 48", Noble Bronze 99298
- HUNTER Ceiling Fan Downrod, Antique Brass, Steel 22719
- MAXIM 36" Down Rod, 89905, 7, 8, 15 FRD36BK
- CANARM Downrod, Fan, 8", White DCR0811
- Hunter Ceiling Fans & Accessories