Shop Alternate Products
This Product is Discontinued
Sunnex
Machine Tool Light, LED, 5 W, 120 V (Discontinued)
Mfr # LS712-20
Zoro # G1028246
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Led
- Watts 5
- Arm Length 20 in
- Voltage 120
- Lamp Included Yes