Wilkerson
Air Line Lubricator, 1 In, 374 cfm, 200 psi
Mfr # L30-08-G00
Zoro # G1028377
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L30
- Bowl Material Metal
- Pipe Size 1 in NPT
- Max. Flow 374 cfm
- Max. Pressure 200 psi
Explore More Products
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow L08-02-KK00B
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow, Series: Compact L18-03-KL00B
- WILKERSON In-Line Air Lubricator, 1/4 In, 36 cfm L01-02-M00
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Max. Pipe Run: 20 ft L28-06-KL00B
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow, Max. Pipe Run: 20 ft L18-02-KK00B
- WILKERSON Air Line Lubricator, 3/4In, 196cfm, 150 psi L30-06-000
- WILKERSON Lubricator, Polycarbonate Bowl, Mist L26-04-000
- WILKERSON Air Line Lubricator, 1/2In, 100cfm, 300 psi SL2-04-LLV0
- WILKERSON Lubricator, Polycarbonate Bowl, Mist L16-04-000
- ARO Air Line Lubricator, 1/4In, 51 cfm, 250 psi L36221-110
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 150 psi 4ZL79
- Wilkerson Pneumatic Lubricators