Hose Master
2" Dia x 12" L 316 SS Flexible Metal Hose
Mfr # GZ200FLXFL120
Zoro # G1028386
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 12 in
- Max. Working Pressure @ 70 F 449 psi
- Fitting Size 2 in x 2 in
- Fitting Type M Floating Flange x M Floating Flange
Explore More Products
- HOSE MASTER 1/4" Dia x 18" L 316 SS Flexible Metal Hose GZ025SM180
- HOSE MASTER 1-1/4" Dia x 24" L 321 SS Flexible Metal Hose GM125SHM240
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose G100CM240
- HOSE MASTER 1" Dia x 36" L SS Flexible Metal Hose G100SMU360
- HOSE MASTER 2" Dia x 24" L SS Flexible Metal Hose G200SMU240
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose G150CMU240
- HOSE MASTER 1/4" Dia x 12" L SS Flexible Metal Hose G025CMU120
- HOSE MASTER 2" Dia x 12" L 321 SS Flexible Metal Hose GZ200SHXJ120
- HOSE MASTER 1-1/2" Dia x 168" L Ultraflex 304 SS Interlocked Metal Hose UFS18S0150-14AMM
- ZORO SELECT Flexible Metal Hose, 1-1/4in. dia, 18in. L 20PL-CA11-0180-11B-11B
- HOSE MASTER 1" Dia x 18" L 321 SS Flexible Metal Hose GM100SHMU180
- Hose Master Flexible Metal Hoses