Anvil
Malleable Iron Street Tee Class 150
Mfr # 0310063003
Zoro # G1028413
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Street Tee
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Explore More Products
- ANVIL Malleable Iron Street Tee Class 150 0310062203
- ANVIL Malleable Iron Street Tee Class 150 0310061601
- ANVIL Malleable Iron Street Tee Class 150 0310062609
- ANVIL 2" Black Forged Steel Union 0361501802
- ANVIL 1-1/4" Black Forged Steel Tee 0361120207
- ANVIL Cast Iron 90 Degree Elbow Class 125 0300013208
- ANVIL Coupling, Forged Steel, 3 in, Class 6000 0361250202
- ANVIL Pipe Plug, 1-1/2 in, MNPT, Square Head, Iron 8700159455
- ANVIL Cast Iron Flange Union Class 125 0308301001
- STZ Industries Pipe Decor Iron Flange 1/2 in. 366 FMS-JR-12-8
- ZORO SELECT Flange, Steel, Socket Weld, 3" Pipe Size BULK-PF-528
- Anvil Fittings