Bishop-Wisecarver
High Temp Guide Wheel, Size 4
Mfr # W4SS227
Zoro # G1029131
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.5906
- Bore Dia. (mm) 15.00
- Bore Dia. 15 mm
- Roller Material Stainless Steel
- Roller Shape V-Groove
Explore More Products
- BISHOP-WISECARVER Washdown Guide Wheel, Size 2, Bore.375 In WDW2SSX
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 2 SWSE2XA
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 4 SWSE4XA
- BISHOP-WISECARVER Guide Wheel, Stud, Eccentric, Size 3 SWSE3XA
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 1 SWSC1A
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 3 SWSC3XA
- BISHOP-WISECARVER Low Temp Guide Wheel, Size 4 W4SS300
- BISHOP-WISECARVER Guide Wheel, Stud, Concentric, Size 2 SWSC2XA
- BISHOP-WISECARVER High Temp Guide Wheel, Size 0 W0SS227
- DUALVEE Guide Wheel, 141 lbf Max Load Axial W2SSX
- PBC LINEAR V-Guide Wheel Bearing, Bore 1.8030 In VWS3
- Bishop-Wisecarver Guide Wheels