Concentric International
Gear Pump, 2 Stage, 3600 RPM, 22 GPM
Mfr # 1080085
Zoro # G1029296
$518.73
13% off
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ports (Inlet) 1 in NPTF
- Ports (Outlet) 3/4 in NPTF
- HP Required 15 hp
- Application For Presses, Log Splitters, Clamping Units and Compactors
- Nominal Flow (GPM) 22 gpm
Explore More Products
- CONCENTRIC INTERNATIONAL Motor, Fluid, 1.6 GPM 1070054
- CONCENTRIC INTERNATIONAL Motor, Fluid, 3.9 GPM 1070035
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.4 GPM 1070045
- CONCENTRIC INTERNATIONAL Gear Pump, 0.427 cu in/rev, 4000 PSI Max 1850226
- CONCENTRIC INTERNATIONAL Pump, Hydraulic Gear 1800291
- CONCENTRIC INTERNATIONAL Gear Pump 0.258 Cid, 2 Gpm at 1800 Rpm, 2300 PSI, 4-Bolt, Sae 8 250059
- CONCENTRIC INTERNATIONAL Motor, Fluid, 2.8 GPM 1070047
- CONCENTRIC INTERNATIONAL Motor, Fluid, 4.3 GPM 1070033
- CONCENTRIC INTERNATIONAL Concentric/Gear Pump 1.403 Cid Cw Rotation 15.3 Gpm 2800 Rpm 250946
- PARKER 7/8in Hydraulic Vane Pump 17BSB141R01B100
- VICKERS Vane Pump, 8 gpm @ 1200 rpm and 100 psi 372639-5
- Concentric International Hydraulic Gear Pumps