Dayton
Blade, Fan, 24 In, 3/4 HP, Rotation: CW
Mfr # 4C902
Zoro # G1029646
Free Shipping & Returns
$81.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Rotation CW
- Number of Blades 4
- For Use With Air Conditioning Condensers, Heat Exchangers and Unit Heaters, Heat Pumps
- Min. HP 3/4 hp
Explore More Products
- DAYTON Hex Hub, 5/8 In 2A565
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CW 4C904
- DAYTON Blade, Fan, 20 In, 1/2 HP 4C895
- DAYTON Hex Hub, Interchangeable, 1/2 in Bore Dia, Alloy Steel 2A564
- DAYTON Blade, Fan, 22 In, 1/2 HP, Rotation: CCW 4C899
- DAYTON Blade, Fan, 20 In, 1/2 HP 4C894
- THERNLUND 950-1032 Fan Prover For Hs-3 950-1032
- WHITE-RODGERS 90-362 Fan Relay, 120V Coil, 90-362
- RHEEM 70-21858-06 Fan Blade 70-21858-0
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch XW2203-28 L
- REVCOR Propeller, 20 In Dia, 17 Deg Pitch T2004-17 L
- Dayton Condenser Fan Blades and Hubs