- Home
- /
- Heating & Cooling
- /
- Blowers
- /
- Square Centrifugal In-Line Blowers
- /
- Inline Blower, 20 In, w/ 1/3 HP Drive Pkg
Dayton
Inline Blower, 20 In, w/ 1/3 HP Drive Pkg
Mfr # 7A0K8
Zoro # G1029752
Free Shipping & Returns
$2,861.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Voltage 115/230
- Motor HP 1/3 hp
- Speed Control No
- Outlet Height (In.) 27 7/8 in
- Brand Dayton
- MFR #7A0K8
- Zoro #G1029752
- Country of OriginMultiple
- Category Square Centrifugal In-Line Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Outlet Height (In.) | 27 7/8 in |
Width (In.) | 32 in |
Outlet Width (In.) | 27 7/8 in |
Shaft Dia. (In.) | 1 in |
Max. Depth (In.) | 32 in |
Height (In.) | 32 in |
Max. Motor Height (In.) | 13 3/4 in |
Dimension A (In.) | 31 1/8 in |
Dimension D (In.) | 1 1/2 in |
Inlet Width (In.) | 27 7/8 in |
Dimension C (In.) | 27 7/8 in |
Outlet Dia. (In.) | 14 1/2 in |
Dimension G (In.) | 16 in |
Dimension F (In.) | 20 in |
Dimension E (In.) | 30 in |
Inlet Dia. (In.) | 14 1/2 in |
Dimension B (In.) | 32 in |
Inlet Height (In.) | 27 7/8 in |
Inlet Duct Connection Width | 27 7/8 in |
Overall Depth | 32 in |
Manufacturer Warranty Length | 1 yr Limited |
Shaft Diameter | 1 in |
Inlet Diameter | 14.5 in |
Inlet H x W | 27 7/8 in x 27 7/8 in |
Wheel Dimensions | 20 in Dia. |
Inlet Duct Connection Height | 27 7/8 in |
Outlet Dimensions H x W | 27 3/4 in x 27 3/4 in |
Overall Width | 32 in |
Overall Height | 32 in |
Dimensons H x W x D | 32 in x 27 3/4 in x 32 in |
Outlet Duct Connection Width | 27 3/4 in |
Wheel Diameter | 20 in |
Outlet Duct Connection Height | 27 3/4 in |
Outlet Diameter | 14 1/2 in |
Details
Voltage | 115/230 |
Motor HP | 1/3 hp |
Speed Control | No |
Item | In-Line Duct Blower |
CFM @ 0.500-In. SP | 2042 |
Wheel Material | Aluminum |
Blower RPM | 660 |
Motor RPM | 1725/1425 |
Stock No. | 5AV81 |
Mounting Position | Vertical/Horizontal |
Bearing Type | Regreasable Pillow Block |
Assembled/Unassembled | Unassembled |
Housing Material | Steel |
Sones @ 0.125-In. SP @ 5 Ft. | 11.7 |
CFM @ 0.375-In. SP | 2670 |
Phase | 1 |
Agency Compliance | UL And C-UL Listed |
Includes | Access Panel |
Motor Type | Capacitor-Start |
Max. Inlet Temp. (Deg. F) | 160 Degrees F |
Wheel Type | Backward-Inclined |
Full Load Amps | 5.2/2.6 |
Hz | 60 |
Type | Centrifugal, With Drive Package |
Sones @ 0.250-In. SP @ 5 Ft. | 11.2 |
CFM @ 0.250-In. SP | 3018 |
CFM @ 0.000-In. SP | 3569 |
Sones @ 0.000-In. SP @ 5 Ft. | 12.2 |
CFM @ 0.125-In. SP | 3315 |
Motor Enclosure | Open Dripproof |
Max. BHP | 0.34 |
Housing Material Finish | Galvanized |
Airflow @ 0.000 in SP | 3,569 cfm |
Maximum Inlet Air Temperature | 160 Degrees F |
For Location | Indoor |
Speed Controllable | No |
Assembly | Unassembled |
Motor Enclosure Design | Open Dripproof (ODP) |
Airflow @ 0.250 in SP Range | 2000 to 3999 cfm |
Sound Level | 11.2 sones @ 0.250 in SP and 5 ft, 11.7 sones @ 0.125 in SP and 5 ft, 12.2 sones @ 0.000 in SP and 5 ft |
Airflow @ 0.250 in SP | 3,018 cfm |
Airflow @ 0.375 in SP | 2,670 cfm |
Airflow @ 0.500 in SP | 2,042 cfm |
Includes Motor | Yes |
Features | Bearing Cover and Motor Cover Provide Longer Service Life, Collars Simplify Duct Connections, Panels on Each Side Provide Quick Access to Internal Fan Components |
Nameplate Voltage | 115/230V AC |
Wheel/Housing Material | Aluminum Wheel / Steel Housing |
Motor Speed | 1.2 RPM |
Airflow @ 0.125 in SP | 3,315 cfm |
Frequency | 60 Hz |
Standards | UL/cUL Listed |
Current | 5.2/2.6 A |
For Air Type | Clean |
Application | Indoor Clean Air Applications |
Includes Drive Package | Yes |
Motor Horsepower | 1/3 hp |
Maximum Fan Speed | 660 RPM |
For Ventilation Type | Exhaust, Supply, Make-Up, Return |
Mounting Orientation | Multiposition |
Market | Commercial, Industrial |
Maximum Ambient Temperature | 104 Degrees F |
Description
In-Line Duct Blower, Wheel Type Backward-Inclined, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.000 in SP 3,569 cfm, Airflow @ 0.125 in SP 3,315 cfm, Airflow @ 0.250 in SP 3,018 cfm, Airflow @ 0.375 in SP 2,670 cfm, Airflow @ 0.500 in SP 2,042 cfm, Maximum Inlet Air Temperature 160 Degrees F, Shaft Diameter 1 in, Bearing Type Regreasable Pillow Block
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Inline Blower, 13 1/8 In, D/D, 1287 CFM 5TCL0
- DAYTON Inline Blower, 11 1/2 In, DirectDrive 2RB87
- DAYTON In-Line Duct Blower, 14-1/2 in., 115V 20UD17
- DAYTON Duct Blower, 36 In 7H490
- DAYTON Inline Blower, 13 1/8 In, D/D, 1948 CFM 5TCK9
- DAYTON Inline Blower, Direct Drive, 11 In, 3 Speed 10C387
- DAYTON Inline Blower, Belt-Drive, 3101 CFM 7J657
- DAYTON Inline Blower, Belt-Drive, 2922 CFM 7J673
- DAYTON Inline Blower, 24 In, w/ 3/4 HP Drive Pkg 7A0L4
- DCM Evaporator, Blower Assembly TA0140005
- DAYTON Inline Blower w/ Drive Pkg, 115/230 V 7K438
- Dayton Square Centrifugal In-Line Blowers