Solberg
Filter Element, Paper, 2 Micron
Mfr # 826
Zoro # G1030084
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Element Material Paper
- Rated Flow Rate 20
- Inside Dia. (In.) 1 1/2 in
- Outside Dia. (In.) 2 1/2 in
- Filtration Efficiency 99% at 2 Micron
Explore More Products
- SOLBERG Filter Element, Paper, 2 Microns 334P
- SOLBERG Filter Cartridge, Paper, 2 Microns 32-12
- SOLBERG Filter Element, Paper, 2 Micron 856
- SOLBERG Coalescing Cartridge Filter, 16 cfm FG9
- SOLBERG Filter Element, Paper, 2 Microns 344P
- SOLBERG Filter Element, Polyester, 5 Microns 245P
- SOLBERG HEPA Cartridge Filter, 623 cfm, 0.3 Micron HE344
- SOLBERG HEPA Cartridge Filtr, PF, 249cfm, 0.3Micron HE234P
- SOLBERG Oil Mist Filter, Closed, NW25, 8 cfm EE-GL915-QF2516
- FISHER Easy Joe Regulator Diaphragm Kit Filter, Regulator and Lubricator Parts and Accessory R399AX00S42
- DEVILBISS 1St Stage 5 Micron Replacement Filter Haf-6 190727
- Solberg Compressed Air Treatment