Zoro Select
PVC Coupling, Solvent x Solvent, 1 in Pipe Size
Mfr # H429010LS
Zoro # G1030242
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Solvent x Solvent
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Wye and 45 Degrees Elbow, Hub, 4 in x 4 in x 2 in Pipe Size 1CNX2
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 3/4 in Pipe Size 836-007
- ZORO SELECT PVC Reducer, Hub, 6 in x 4 in Pipe Size 1WKV5
- ZORO SELECT PVC Reducing Male Adapter, MNPT x Insert, 3/4 in x 1/2 in Pipe Size 1436101
- ZORO SELECT PVC Street Elbow, 90 Degrees, Socket, 4 in Pipe Size P304-040
- ZORO SELECT PVC Two Way Cleanout Tee, Hub, 4 in Pipe Size 1WJN8
- ZORO SELECT PVC Tee, Solvent x Solvent x Solvent, 1-1/2 in Pipe Size H401015LS
- ZORO SELECT PVC Fitting Cleanout Body, Spigot x FIP, 3 in Pipe Size 41629
- ZORO SELECT PVC Insertion Tee, Socket x Socket x Socket, 3/4 in Pipe Size MPV8T007
- ABB 34x12 PVC Reducer E950ED-CTN
- LASCO FITTINGS Reducing Tee, 3/4 x 3/4 x 1/2 in, PVC 4101101
- Zoro Select Fittings