Zoro Select
Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 7/16 in Ht, 25 PK
Mfr # U12705.043.0001
Zoro # G1030382
$4.27
9% off
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Heavy Jam Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade 2
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 13/32 in Ht, 50 PK U12705.037.0001
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 5 PK U12705.100.0001
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 5/16 in Ht, 100 PK U12705.031.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 53/64 in Ht U51915.075.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Zinc Plated, 53/64 in Ht, 10 PK U12910.075.0001
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/16"-14, Steel, Grade C, Yellow Zinc, 15/32 in Ht, 25 PK U12920.043.0001
- ZORO SELECT Nylon Insert Lock Nut, M27-3.00, Steel, Class 10, Zinc Plated, 27 mm Ht, 5 PK M12410.270.0001
- ZORO SELECT Lock Nut, 1-1/2", Alloy, Zinc Plated, 500 PK 150NLC
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 1/2 in Ht, 5 PK U51915.100.0001
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK M12410.100.0001
- ZORO SELECT Nylon Insert Lock Nut, #10-24, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK U55730.019.0001
- Zoro Select Lock Nuts