Extract-All
Fume Extr Arm, 24" Hard Duct Swivel, Wh
Mfr # E-982-3
Zoro # G1030872
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mount Wall Mount Bracket Assembly
- Diameter 3 in
- Overall Length 57 in to 92 in
- Range 33-48 in
- Includes 24 in Hard Duct Swivel Boom, Extractor Arm, Mounting Bracket
Explore More Products
- EXTRACT-ALL Extractor Arm, Length 33 To 48, Dia 3 E-982-1A
- EXTRACT-ALL Extractor Arm, Length 60 To 99, Dia 2 1/2 E-982-4
- EXTRACT-ALL Extractor Arm, Length 36 To 53, Dia 2 1/2 E-982-1B
- LEV-CO 4' 4" extractor arm c/w 4"diameter hose, flanged capture hood and wall bracket EX-ARM-100-1300
- LEV-CO 17' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket EX-ARM-200-5000
- LEV-CO 14' extractor arm c/w 6.3"diameter hose, flanged capture hood and wall bracket EX-ARM-160-4000
- LEV-CO 5' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket EX-ARM-200-1500
- LEV-CO 20' extractor arm c/w 6.3"diameter hose, capture hood and wall bracket EX-ARM-160-6000
- LEV-CO 10' extractor arm c/w 8"diameter hose, flanged capture hood and wall bracket EX-ARM-200-3000
- LEV-CO 3' 4" extractor arm c/w 3"diameter hose, flanged capture hood and wall bracket EX-ARM-75-1000
- INSTOCK Fume Extractor Arm, Ceiling or Wall GRCES-3
- Extract-All Fume Extractor Arms