Legrand
Drop Ceiling Connector, Ivory
Mfr # PN05F86V
Zoro # G1031457
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 1
- Series PN05
- Color Ivory
- Material Non-Metallic
- Length 4 1/2 in
Explore More Products
- LEGRAND Raceway, Series CableSmart, 8 ft., Ivory 40N2B08V
- LEGRAND Bushing, Ivory, Steel, 500 Series, Bushings 502
- LEGRAND Flat Elbow, 90 deg., Ivory, PVC, Elbows PN05F11V
- LEGRAND Blank End, Ivory, Steel, Ends V2410B
- LEGRAND External Elbow, Ivory, Steel, Elbows V4018
- LEGRAND Cover, Steel, Gray, Steel, 4000 Series G4000C
- LEGRAND Divided Entrance End, Ivory 40N2F21V
- LEGRAND External Elbow, 90 deg., Ivory, PVC, Elbows PN03F18V
- LEGRAND Wiremold Raceway Outside Elbow, NonMetallic, Plastic, White NMW8
- KABLE KONTROL Cable Tray Hanger Kit - 12" Wide Horizontal Support Bar - (2) 3/8" Threaded Rod - (2) Common Nuts NL8512010
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 6inWx6inH, Steel F66L12
- Legrand Electrical Raceways