Shop Alternate Products
This Product is Discontinued
Zoro Select
Sckt Set Scrw, Cup, M12x1.75mmx16mm, PK25 (Discontinued)
Mfr # 6FY34
Zoro # G1032595
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M12-1.75 mm
- Overall Length 16 mm
- Drive Type Socket
- Drive Size 6 mm