Shop Alternate Products
This Product is Discontinued
Vf Imagewear
Flame Resistant Contractor Coverall, Khaki, Nomex(R), L (Discontinued)
Mfr # CNC2TN RG 42
Zoro # G1032631
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L
- Fits Waist Size 42 in
- Color Tan
- Material Nomex(R) IIIA
- Fabric Weight 4.5 oz