Zoro Select
Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/8 in W, 1/8 in H
Mfr # WWG310125012512
Zoro # G1032945
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 1/8 in
- Height 1/8 in
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 3/16 in W, 3/8 in H WWG310187037512
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 3/16 in W, 3/16 in H WWG800187018712
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 70 mm L, 10 mm W, 8 mm H, 25 PK M39250.108.0070
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 1000 mm L, 10 mm W, 16 mm H WWG3016101000
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 6 mm W, 10 mm H WWG311006305
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 3/8 in W, 3/8 in H WWG800375037512
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 55 mm L, 14 mm W, 9 mm H, 10 PK M39250.149.0055
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7 mm W, 18 mm H WWG311807305
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 36 mm L, 10 mm W, 8 mm H, 25 PK M39250.108.0036
- PRECISION BRAND 8Mmx8Mmx12 in.Dich. Platedsquare Metric Keystock 605-04030
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/8 in W, 1/8 in H WWG310125012536
- Zoro Select Undersized Key Stock