Keo

60 deg 6 Flute 7 piece Countersink Set CO


$231.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Flutes 6
  • Material - Machining Cobalt
  • Finish - Machining Bright (Uncoated)
  • Primary Material Application Stainless Steel
  • Included Angle 60 Degrees
See all product information