Shop Alternate Products
This Product is Discontinued
Parker
Nickel Plated Brass Union Elbow, 90 Degrees, 1/2 in Tube Size (Discontinued)
Mfr # 165PLP-8
Zoro # G1036201
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Fitting Material Nickel Plated Brass
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube
- Tube Size 1/2 in
- Max. Pressure 300 psi