Madison
SPST Ultra Low Level Liquid Switch Open On Rise 240VAC 25 psi
Mfr # M9000-ULL-NC
Zoro # G1036271
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240VAC
- Max. Pressure 25 psi
- Max. Voltage 240 V
- Float Switch Float Material Kynar
- Conduit Size 1/8 in
Explore More Products
- MADISON SPST Liquid Level Switch Close on Rise 240VAC 50 psi M3326-NPT-NO
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 300 psi MS5010
- MADISON SPDT Tilt Float Switch 120/240VAC 14.7 psi M4548
- MADISON SPST Multi-level Liquid Level Switch Selectable 240VAC 150 psi ML4444
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M7750
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M5970
- MADISON SPST Tank Liquid Level Switch Open On Rise 240VAC 50 psi M3827-2
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi M4190-BU
- MADISON Float Switch, SS Body, 1.13" dia. Float M9250
- DWYER INSTRUMENTS Level Switches, Horz Int Mt M162 F6-HPS-11
- DWYER INSTRUMENTS Free Floating Level Switch, Lvl Sw Spdt 60' FSW2-DNPN-60
- Madison Level Switches