- Home
- /
- Lighting
- /
- Light Bulbs
- /
- Fluorescent Light Bulbs
- /
- LUMAPRO 85W, Spiral Screw-In Fluorescent Light Bulb
Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO 85W, Spiral Screw-In Fluorescent Light Bulb (Discontinued)
Mfr # 3EMY3
Zoro # G1036481
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Bulb Shape Spiral
- Bulb Base Type Medium Screw (E26)
- Light Appearance 5000K and Above, Daylight
- Wattage Equivalency 300W INC
Customers Also Purchased
- Brand Lumapro
-
MFR #
3EMY3
-
Zoro #
G1036481
- UPC # 190735579169
- Country of Origin China
- Category Fluorescent Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 2 yr |
Max Overall Bulb Length | 11-51/64" |
Max. Overall Bulb Length | 11-51/64" |
Overall Length | 11 3/4 in |
Details
Light Technology | Fluorescent |
Bulb Shape | Spiral |
Bulb Base Type | Medium Screw (E26) |
Light Appearance | 5000K and Above, Daylight |
Wattage Equivalency | 300W INC |
Watts | 85 W |
Indoor/Outdoor Usage | Indoor Only |
Voltage | 120 |
Bulb Color Temp. | 6500K |
For Enclosed Fixtures | Yes |
Bulb Housing | Glass |
Bulb Type | Standard |
Bulb Start Type | Rapid |
Bulb Designation | 85CFL/65 |
Shatter-Resistant | No |
Color Rendering Index | 82 |
Rough Service | Yes |
Average Bulb Life | 8000 hr. |
Lumens | 4800 lm |
High Output | No |
Bulb Operating Temp. Range | 5 Degrees to 104 Degrees F |
Bulb Min. Starting Temp. | 14 Degrees F |
Three-Way | No |
Lighting Technology | Fluorescent |
Dimmable | No |
Item | Screw-In CFL |
Standards | Meets 2012 Lighting Legislation Energy Standards |
Bulb Technology | Fluorescent |
Bulb Power Source | Plug and Play |
Bulb Minimum Starting Temperature | 14 Degrees F |
Color Temperature | 6500K |
Overall Bulb Base Type | Medium Screw |
Overall Bulb Shape | Spiral |
Trade Number | 85CFL/65 |
Rated Life | 8,000 hr |
Light Color | White |
Maximum Operating Temperature | 104 Degrees F |
Incandescent Wattage Equivalency | 300 W |
Description
Screw-In CFL, Bulb Base Type Medium Screw (E26), Trade Number 85CFL/65, Bulb Shape Spiral, Color Rendering Index 82, Color Temperature 6500K, Incandescent Wattage Equivalency 300 W, Lumens 4,800 lm, Bulb Housing Glass, Light Technology Fluorescent, Shatter-Resistant No, Voltage 120V AC, Watts 85 W, Three-Way No, Rough Service Yes, Dimmable No, For Enclosed Fixtures Yes, Bulb Power Source Plug and Play, Light Color White, Bulb Manufacturers Warranty Length 2 yr
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA