Insultab
Shrink Tubing, 0.5in ID, Black, 100ft
Mfr # HS-714 1/2 Blk 100
Zoro # G1039683
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.5 in
- Shrink Tubing Material Acrylate Olefin
- I.D. After Shrinking 0.25 in
- Shrink Tubing Type Medical Grade Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 2.5in ID, Clear, 50ft HS-105 2-1/2 Clr 50
- INSULTAB Shrink Tubing, 3.0in ID, Clear, 5ft HS-105 3" Clr 5
- INSULTAB Shrink Tubing, 1.0in ID, Black, 6in, PK5 HSN-100 1" Blk 6
- INSULTAB Shrink Tubing, 0.75in ID, Black, 6in, PK5 HSN-100 3/4 Blk 6
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 HS-714 1/8 Blk 6
- INSULTAB Shrink Tubing, 1.5in ID, Black, 6in, PK5 HSN-100 1-1/2 Blk 6
- INSULTAB Shrink Tubing, 0.375in ID, Black, 4ft, PK5 HS-614 3/8 Blk 48
- INSULTAB Shrink Tubing, 4.0in ID, Clear, 5ft HS-105 4" Clr 5
- INSULTAB Shrink Tubing, 2.0in ID, Black, 50ft HSN-100 2" Blk 50
- ELECTRIDUCT Heat Shrink Ring Terminals - Electriduct HS-HP-RT-8.4-BL-100
- BRADY Sleeve, 1 3/4 in W, 1 43/64 in H, Die-cut M6-1000-175-342-WT
- Insultab Heat Shrink Tubing