Westward
#4 Cobalt TiN 135 Deg. Jobber Length Drill Bit
Mfr # 5PLY5
Zoro # G1039927
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Straw/Bronze
Explore More Products
- WESTWARD #36 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit 5PMC7
- WESTWARD #57 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit 5PME8
- WESTWARD #7 3-5/8" Cobalt 135 Deg. Jobber Length Drill Bit 5PLY8
- WESTWARD 9/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL56
- WESTWARD #59 1-5/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit 2UFP5
- WESTWARD #4 HSS Black Oxide 118 Deg. Jobber Length Drill Bit 4UL74
- WESTWARD 2.30mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit 5PLL6
- WESTWARD 117.00mm TiN 135 Deg. Jobber Length Drill Bit 6PRZ4
- WESTWARD 11/32" HSS TiN 130 Deg. Jobber Length Drill Bit 38MX10
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC #38 42108
- WESTWARD 15/32" HSS Black/Gold 135 Deg. Jobber Length Drill Bit 5UDF3
- Westward Drill Bits