Tsubaki

Connecting Link, AA-1 Attachment, PK5


$203.99
/pk 5, $40.80/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Roller Chain Link Type AA-1
  • Industry Chain Size 60
  • Chain Link Material 600 Stainless Steel
  • Industry Chain Pitch 3/4 in
  • Number of Strands Single
See all product information