Shop Alternate Products
This Product is Discontinued
Zoro Select
Cube Truck, 5/16 cu. yd., 300lb. Cap, Green (Discontinued)
Mfr # 76461GREEN
Zoro # G1041616
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 33-1/2"
- Overall Length 48"
- Overall Width 30-1/2"
- Color Green
- Load Capacity 300 lb.