Shop Alternate Products
This Product is Discontinued
Palmetto Packing
Packing Seal, 1/4 Sq In., 10 Ft (Discontinued)
Mfr # 1613
Zoro # G1041634
This Product is Discontinued
Key Features
- Square (In.) 1/4
- Length 10 ft
- Material Flax
- Lubrication - Packing Seals Yes
- Max. Pressure for Pumps (PSI) 300