Mersen
Time Delay, 600V AC, 500V DC
Mfr # A4BQ1500
Zoro # G1041686
Free Shipping & Returns
$1,035.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class L
- Series A4BQ
- Speed Time-Delay
- Amps 1500A
- AC Voltage Rating 600V AC
Explore More Products
- MERSEN General Purpose, 125V AC, 125V DC ALS175
- MERSEN Fuse, Time Delay, 50A, TRS-R Series, 600V AC, 300V DC, 5-1/2" L x 1-1/16" dia TRS50R
- MERSEN Miniatureature Fuse, 3A, 250V STG3
- MERSEN Fuse, Time Delay, 30A, A2D-R Series, 250V AC, 250V DC, 2" L x 9/16" dia A2D30R
- MERSEN Fuse, Time Delay, 30A, AJT Series, 600V AC, 500V DC, 2-1/4" L x 13/16" dia AJT30
- MERSEN Fuse, Time Delay, 1/4A, ATQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia ATQ1/4
- MERSEN Fuse, Time Delay, 150A, TR-R Series, 250V AC, 250V DC, 7-1/8" L x 1-9/16" dia TR150R
- MERSEN Fuse, Time Delay, 250A, TRS-R Series, 600V AC, 600V DC, 11-5/8" L x 2-9/16" dia TRS250R
- MERSEN Fuse, Time Delay, 3,500 A, A4BQ Series, 600V AC, 500V DC, 10-3/4" L x 5-3/4" dia A4BQ3500
- EATON BUSSMANN Time Delay, 300V AC, Not Rated GMF-6-1/4
- FLUKE Fuse, 1A/600V, 5Ct 871207
- Mersen Fuses