Te-Co
Plunger, Ball W/Out Lock, 1/4-20, 17/32, PK5
Mfr # 52908X
Zoro # G1042456
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish 303 Stainless Steel
- Ball Travel (In.) 0.035
- End Force Final (Lb.) 4.00
- End Force Initial (Lb.) 2.00
- Material 303 Stainless Steel
Explore More Products
- TE-CO Plunger, Press Fit, SS, 0.252, PK5 53755
- TE-CO Plunger, Stl, 25/64inL, M4x0.7, 0.90 lb., PK5 69202X01
- TE-CO Plunger, Spring, Steel, Zinc, 1/4-20, PK5 52603
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, 3/4, PK5 52007X
- TE-CO Plunger, Spring, Steel, B/O, #6-32, 17/32, PK5 52001
- TE-CO Spring Plunger Wrench, PK 2 53004
- TE-CO Plunger, Stl, 1-19/64inL, M16x2.0, Heavy, PK5 69228X01
- TE-CO Plunger, Stl, 33/64inL, M5x0.8, Heavy, PK5 63922X01
- TE-CO Plunger, Press Fit, SS, 0.643, PK5 53760
- TE-CO Plunger, Spring W/Out Lock, 3/8-16, PK5 53209X
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Stainless Steel Hardened K0339.03105
- Te-Co Spring Plungers