Master Lock
Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W
Mfr # 5KALF
Zoro # G1042781
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Keyed Alike
- Body Material Steel
- For Use With Industrial; Cribs; Commercial; Job Boxes; Gang Boxes
- Shackle Dia. 3/8 in
- Body Color Silver
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Square Stainless steel Body, Boron Shackle, 13/16 in W M1KALJSTS
- MASTER LOCK Padlock 500KA-255
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W 1KALN
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W 81KALJ
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W 3KA-3252
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W 312D
- MASTER LOCK Master Lock No 1 Keyed Padlock 1516 Shackle Keyed Different 652979-1
- MASTER LOCK Magnum Series Padlock, Keyed Different Key, 516 in Dia Shackle, 212 in H Shackle, Zinc M1XKADLJ
- MASTER LOCK Keyed Alike MA389414
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 13/32 in W 75/50 KA
- ABUS Security Chain, L 10 Ft, W 3/5 In 12KS Chain & Sleeve 10'
- Master Lock Keyed Padlocks