Shop Alternate Products
This Product is Discontinued
Zoro Select
Eye End Fitting, Left, 2200 Lb, 12 In (Discontinued)
Mfr # 2ULE5
Zoro # G1043472
This Product is Discontinued
Key Features
- Material Steel
- Thread Dia. (In.) 1/2
- Take Up (In.) 12 in
- Working Load Limit (Lb.) 2,200 lb
- Type Eye End - Orientation Left