Zoro Select
Push-In Rivet, Dome Head, 0.118 in Dia., 7/50 in L, Nylon Body, 20 PK
Mfr # 27SR0010
Zoro # G1045107
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Material Nylon
- Rivet Standards UL 94V2
- System of Measurement Inch
- Application For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 0.236 in Dia., 31/100 in L, Nylon Body, 10 PK 27SR236310
- ZORO SELECT Push-In Rivet, Dome Head, 0.157 in Dia., 2/7 in L, Nylon Body, 10 PK 27SR157275
- ZORO SELECT Push-In Rivet, Dome Head, 0.195 in Dia., 13/32 in L, Nylon Body, 10 PK 27SR197410
- ZORO SELECT Push-In Rivet, Dome Head, 0.219 in Dia., 3/4 in L, Nylon Body, 50 PK 5610PK
- ZORO SELECT Push-In Rivet, Dome Head, 7 mm Dia., 32 mm L, Nylon Body, 50 PK 9368PK
- ZORO SELECT Push-In Rivet, Dome Head, 8 mm Dia., 20 mm L, Nylon Body, 25 PK 1861PK
- ZORO SELECT Push-In Rivet, 13/32 in Dia., Nylon Body, 25 PK 1238PK
- ZORO SELECT Push-In Rivet, Dome Head, 6 mm Dia., 24 mm L, Nylon Body, 50 PK 9861PK
- ZORO SELECT Push-In Rivet, 23/64 in Dia., 14 mm L, Nylon Body, 15 PK 10357PK
- MKT FASTENING Push-In Rivet, 0.281 in Dia., 1-5/8 in L, Nylon Body, 100 PK 6660000
- ZORO SELECT Push-In Rivet, Dome Head, 5/16 in Dia., 22 mm L, Nylon Body, 15 PK 5ZDW5
- Zoro Select Push-In Rivets