- Home
- /
- Power Transmission
- /
- Motors
- /
- HVAC Motors
- /
- Belt Drive Motors
- /
- Capacitor-Start Belt Drive Motor, 1 HP, 56Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM
Shop Alternate Products
This Product is Discontinued
Century
Capacitor-Start Belt Drive Motor, 1 HP, 56Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (Discontinued)
Mfr # C523V1
Zoro # G1045195
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 1
- No. of Speeds 1
- RPM Range 1,701-1,800
Customers Also Purchased
- Brand Century
-
MFR #
C523V1
-
Zoro #
G1045195
- Country of Origin Mexico
- Category Belt Drive Motors
Dimensions
Shaft Dia. | 5/8 in |
Length Less Shaft | 9 1/2 in |
Resilient Ring Dia. | 2 1/2 in |
Overall Length | 11 7/8 in |
Shaft Length | 2 3/8 in |
Body Dia. | 6 1/2 in |
Details
Item | Belt Drive Motor |
Motor Design | Capacitor-Start |
Motor Enclosure Design | Open Dripproof |
HP | 1 |
No. of Speeds | 1 |
RPM Range | 1,701-1,800 |
Nameplate RPM | 1,725 |
Voltage | 115/208-230V AC |
Frame | 56Z |
Motor Mounting Type | Cradle Base |
Motor Thermal Protection | Auto |
Motor Service Factor | 1.15 |
Voltage Compatibility | 115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC |
Phase | Single |
Motor Application | HVAC/R |
Motor Sub Application | Belt Drive Fan/Blower |
Hz | 60 Hz |
Mounting Stud Pattern | 4 1/8 in x 4 1/8 in |
Ring to Ring Center | 9 1/16 in |
Motor Frame Material | Steel |
Motor Bearings | Ball |
Footnotes | 26, 344 |
Motor Mounting Position | All Angle |
Standards | CSA, UL Recognized |
Ins. Class | B |
Max. Ambient Temp. | 104 Degrees F |
Nominal Efficiency | 69 % |
Motor Shaft Rotation | CW/CCW |
Frame Material | Rolled steel |
Full Load Amps | 6.2-6.3/12.6 A |
Duty | Continuous |
Usable @ 200V | No |
Weight | 32 lb |
Usable @ 208V | Yes |
Duty Cycle | Continuous |
Description
Belt Drive Motor, Single Phase, Motor Design Capacitor-Start, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 115/208-230V AC, 6.2-6.3/12.6 A Full Load Amps, 56Z Frame, Usable @ 208V Yes, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle