Zoro Select
Clamp, Hose, 1 In Size
Mfr # 3LZ05
Zoro # G1045615
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1
- Material of Construction Carbon Steel
- Type 4 Bolt
- Max. Hose Outside Dia. (In.) 1-15/16
- Min. Hose Outside Dia. (In.) 1-11/16
Explore More Products
- ZORO SELECT Clamp, Hose, 1/2 In Size 3LZ07
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 5612
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4In, SAE 36, PK400 Tridon 632036
- ZORO SELECT Hose Clamp, Nylon, Max 0.290 In, PK10 22HC0250B
- ZORO SELECT Clamp, Hose, 1/2 In Size 3LZ27
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10, Band Slots: Rectangular 6732-5
- ZORO SELECT Wire Hose Clamp, 5/16"Max ID, Yellow, PK25 DW-5ST ZD
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.99"ID, PK20 HC-K-PA66-N
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 1.11"ID, PK20 HC-L-PA66-BK
- OETIKER Hose Clamp, Steel, Nom.Size. 13/16", PK100 10100029-100
- BREEZE Adjustable Fasteners, 10 pcs. 4004
- Zoro Select Hose Fittings