Shop Alternate Products
This Product is Discontinued
Zoro Select
Sidewall/Ceiling Register, 4 X 12, White (Discontinued)
Mfr # 4MJL6
Zoro # G1046324
This Product is Discontinued
Key Features
- Type One-Way Adjustable Curved Blade
- Max. Duct Width (In.) 12
- Max. Duct Height (In.) 4
- Finish White
- Color White