Aircare

Portable Humidifier, 2 gal, 1,200 sq. ft., Tower Style


$149.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 120 V AC
  • Drain Type Dual Bottle
  • Color Black/Titanium
  • Depth 10 in
  • Height 26 in
See all product information