Sprayon
Moly Chain and Pin Lubricant, -20 to 300 Degrees F, 11 oz Aerosol Can
Mfr # SC0202000
Zoro # G1047672
$8.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application Chain and Wire Rope Lubricant
- NSF Rating H2 No Food Contact
- Container Size 11 oz
- Lubricant Container Aerosol Can
- Lubricant Base Mineral Oil
Explore More Products
- SPRAYON General Purpose Lubricant, H2 No Food Contact, -20 to 500 Degree F, 11 oz Aersol Can, Amber SC0711000
- SPRAYON High Temperature Lubricant, Aerosol, 15 Oz. S00213000
- SPRAYON Dry Film Graphite Lubricant, 10 Oz. SC0204000
- SPRAYON Heavy Duty Lubricant, Aerosol Can, 16 Oz. SC0905000
- SPRAYON All-Purpose Lubricant, 55 Gal. S71155000
- SPRAYON Anti-Sieze Compound, 16 oz. Aerosol SC0620000
- SPRAYON White Lithium Lube, Non Aerosol, 14 Oz. SC0100LQ0
- KLEIN TOOLS Premium Synthetic Wax 5-Gallon 51013
- LUBRIPLATE No. 930-Aa, 12/16 Oz Tubs, Nlgi No. 2 Non Melt General Purpose Grease L0096-004
- STA-LUBE 10 oz Tube White SL3360
- ZORO SELECT Multipurpose Grease, 1 Oz., Jar, Amber 50001
- Sprayon Lubricants